Lithonia Lighting 2GTL4 LP840 LED Recessed 2x4 Lensed Troffer, 4000K Color Temperature | Graybar Store
Lithonia Lighting - LED Recessed 2x4 Lensed Troffer, 4000K Color Temperature - 2GTL4 LP840
+ / - Hover over image to Zoom
Other Views

    LED Recessed 2x4 Lensed Troffer, 4000K Color Temperature

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL4 LP840
    SKU: 25481048
    $212.59
    Checking Pricing
         
    Lamp Watts:39
    Fixture Size (feet):2x4
    Color Temperature (Kelvin):4000
    Lumen Output:4290
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL4 LP840
    • Brand Lithonia
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 39
    • Lumen Output 4290
    • Voltage 120-277
    • Country of Origin MX - Mexico
    Product Overview:
    LED 39W recessed 2x4 troffer with 4290 lumens and 4000k color temperature for use in schools, offices and hospital applications.
    • Grid trim type
    • Flush steel
    • #12 pattern acrylic, 0.125 in. thick
    • Dimensions: 48 L x 24 W x 3-1/4 D inches