GE Lighting LED R20 Reflector Lamps | Graybar Store
GE Lighting - LED R20 Reflector Lamps
+ / - Hover over image to Zoom
Other Views

    LED R20 Reflector Lamps

    Manufacturer: GE Lighting
         

    LED R20 7W reflector lamp with medium base used for general purpose usage.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape R20
    • Voltage 120
    Select Filter Options Below ( 1 items found )
    Color:White
    Initial Lumens:470
    Rated Life (Hour):25000
    Wattage:7
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:13829
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED7DRS20F827
    25678969
    White
    470
    25000
    7
    2700
    13829
    $
    10
    .37
    /
    EA
    25678969
    Color
    White
    Initial Lumens
    470
    Rated Life (Hour)
    25000
    Wattage
    7
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    13829
    $
    10
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678969 SKU, 25678969 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    7
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    13829
    Price
    $
    10
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available