Square D (Schneider Electric) ZBVM4 LED Protected Light Modules with Screw Clamp Terminal Connections | Graybar Store
Square D (Schneider Electric) - LED Protected Light Modules with Screw Clamp Terminal Connections - ZBVM4
+ / - Hover over image to Zoom
Other Views

    LED Protected Light Modules with Screw Clamp Terminal Connections

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBVM4
    SKU: 99496276
    $57.07
    Checking Pricing
         
    Voltage Rating:195 to 264 V AC
    Color:Red
    Use With:Harmony XB5 Electrical Components
    Additional Features:Integral LED
    Connections:Screw Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBVM4
    • Connections Screw Clamp
    • Color Red
    • Additional Features Integral LED
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With Harmony XB5 Electrical Components
    • Voltage Rating 195 to 264 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Light Module, Red, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5