Square D (Schneider Electric) ZBVBG5 LED Protected Light Modules, Screw Clamp Terminal Connection, 24-120 Vac/Vdc, Yellow | Graybar Store
Square D (Schneider Electric) - LED Protected Light Modules, Screw Clamp Terminal Connection, 24-120 Vac/Vdc, Yellow - ZBVBG5
+ / - Hover over image to Zoom
Other Views

    LED Protected Light Modules, Screw Clamp Terminal Connection, 24-120 Vac/Vdc, Yellow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBVBG5
    SKU: 25095594
    $57.07
    Checking Pricing
         
    Voltage Rating:24-120 Vac/Vdc
    Color:Yellow
    Use With:XB4/XB5 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBVBG5
    • Color Yellow
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With XB4/XB5 Series Operators
    • Voltage Rating 24-120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Yellow 24-120 Vac/Vdc light module LED protected with screw clamp terminal connections for use with XB4/XB5 series.
  • Front mounting
  • CSA
  • UL Listed
  •