Square D (Schneider Electric) ZBVG4 LED Protected Light Modules, Screw Clamp Terminal Connection, 110-120 Vac, Red | Graybar Store
Square D (Schneider Electric) - LED Protected Light Modules, Screw Clamp Terminal Connection, 110-120 Vac, Red - ZBVG4
+ / - Hover over image to Zoom
Other Views

    LED Protected Light Modules, Screw Clamp Terminal Connection, 110-120 Vac, Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBVG4
    SKU: 99485679
    $57.07
    Checking Pricing
         
    Voltage Rating:110-120 Vac
    Color:Red
    Use With:XB4/XB5 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBVG4
    • Color Red
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With XB4/XB5 Series Operators
    • Voltage Rating 110-120 Vac
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Red 110-120 Vac light module LED protected with screw clamp terminal connections for use with XB4/XB5 series.
  • Front mounting
  • CSA
  • UL Listed
  •