Square D (Schneider Electric) ZBVG35 LED Protected Light Module, Spring Terminal Connection, 110/120 Vac, Green | Graybar Store
Square D (Schneider Electric) - LED Protected Light Module, Spring Terminal Connection, 110/120 Vac, Green - ZBVG35
+ / - Hover over image to Zoom
Other Views

    LED Protected Light Module, Spring Terminal Connection, 110/120 Vac, Green

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBVG35
    SKU: 25203434
    $62.55
    Checking Pricing
         
    Voltage Rating:110-120 Vac
    Color:Green
    Use With:XB4/XB5 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBVG35
    • Color Green
    • Base Type Integral LED
    • Use With XB4/XB5 Series Operators
    • Voltage Rating 110-120 Vac
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Green 110-120 Vac light module LED protected with spring terminal connections for use with XB4/XB5 series.