GE Lighting LED28P38S830/15 LED PAR38 3000K 28W 2400L | Graybar Store
GE Lighting - LED PAR38 3000K 28W 2400L - LED28P38S830/15
+ / - Hover over image to Zoom
Other Views

    LED PAR38 3000K 28W 2400L

    Manufacturer: GE Lighting
    Manufacturer #: LED28P38S830/15
    SKU: 25678299
    $65.69
    Checking Pricing
         
    Color:Silver
    Initial Lumens:2400
    Rated Life (Hour):25000
    Wattage:28
    Additional Features:15 Deg. Beam
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED28P38S830/15
    • Color Silver
    • Additional Features 15 Deg. Beam
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 2400
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 28
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED silver PAR38 28W lamp with medium base, spot 15° beam spread, initial lumens 2400, 25000 rated life hour for commercial lighting applications.
    • Non-Dimmable
    • Dry Location Rating
    • CRI 81
    • Spot Flood
    • Energy Star®
    • Alternate Part Number: 15139