GE Lighting LED18D38OW384040 LED PAR38 18W Low Glare Medium Base, 40 Degree, 4000K | Graybar Store
GE Lighting - LED PAR38 18W Low Glare Medium Base, 40 Degree, 4000K - LED18D38OW384040
+ / - Hover over image to Zoom
Other Views

    LED PAR38 18W Low Glare Medium Base, 40 Degree, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED18D38OW384040
    SKU: 25723818
    $25.93
    Checking Pricing
         
    Color:White
    Initial Lumens:1700
    Rated Life (Hour):25000
    Wattage:18
    CBCP:4400 CBCP
    Alternate Manufacturer Part No.:93172
    Beam Spread:40 Degree
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18D38OW384040
    • Color White
    • Alternate Manufacturer Part No. 93172
    • Base Type Medium
    • Beam Spread 40 Degree
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 1700
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 18
    • CBCP 4400 CBCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED white PAR38 18W lamp with medium base, 40° beam spread, initial lumens 1700, 4400 CBCP and 25000 rated life hour for low glare applications.
    • Dimmable
    • Damp Location Rating
    • CRI 81
    • Energy Star®