GE Lighting LED18D38W3927/25 LED PAR38 18W Low Glare Medium Base, 25 Degree, Narrow Flood, 2700K | Graybar Store
GE Lighting - LED PAR38 18W Low Glare Medium Base, 25 Degree, Narrow Flood, 2700K - LED18D38W3927/25
+ / - Hover over image to Zoom
Other Views

    LED PAR38 18W Low Glare Medium Base, 25 Degree, Narrow Flood, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED18D38W3927/25
    SKU: 25704443
    $27.66
    Checking Pricing
         
    Color:White
    Initial Lumens:960
    Rated Life (Hour):25000
    Wattage:12
    CBCP:4600 CBCP
    Alternate Manufacturer Part No.:63323
    Beam Spread:25 Degree
    Color Temperature (Kelvin):2700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18D38W3927/25
    • Color White
    • Alternate Manufacturer Part No. 63323
    • Base Type Medium
    • Beam Spread 25 Degree
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 960
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12
    • CBCP 4600 CBCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED white PAR38 18W lamp with medium base, 25° beam spread, initial lumens 1250, 4900 CBCP and 25000 rated life hour for low glare applications.
    • Dimmable
    • Damp Location Rating
    • CRI 92
    • Energy Star®