GE Lighting LED PAR38 Low Glare Medium Base | Graybar Store
GE Lighting - LED PAR38 Low Glare Medium Base
+ / - Hover over image to Zoom
Other Views

    LED PAR38 Low Glare Medium Base

    Manufacturer: GE Lighting
         

    LED PAR38 directional lamp with medium base and visual comfort lens™ for low glare applications.

    • Dimmable
    • Dry Location Rating
    • Energy Star®
    • Case Quantity 6
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    • Voltage 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    CBCP
    Alternate Manufacturer Part No.
    Beam Spread
    Color Temperature (Kelvin)
    Voltage Rating
    Price
    LED12D38W3827/40
    25712841
    White
    1050 Lumens
    25000
    12 W
    2300 CBCP
    92971
    40 °
    2300
    120 V
    $
    22
    .48
    /
    EA
    25712841
    Color
    White
    Initial Lumens
    1050 Lumens
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    2300 CBCP
    Alternate Manufacturer Part No.
    92971
    Beam Spread
    40 °
    Color Temperature (Kelvin)
    2300
    Voltage Rating
    120 V
    $
    22
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED12D38OW383040
    25726399
    White
    1050 Lumens
    25000
    12 W
    2300 CBCP
    40 °
    3000
    120 V
    $
    22
    .48
    /
    EA
    25726399
    Color
    White
    Initial Lumens
    1050 Lumens
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    2300 CBCP
    Alternate Manufacturer Part No.
    Beam Spread
    40 °
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    120 V
    $
    22
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED12D38W3830/25
    25726401
    White
    1050 Lumens
    25000
    12 W
    5500 CBCP
    92972
    25 °
    3000
    120 V
    $
    22
    .48
    /
    EA
    25726401
    Color
    White
    Initial Lumens
    1050 Lumens
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    5500 CBCP
    Alternate Manufacturer Part No.
    92972
    Beam Spread
    25 °
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    120 V
    $
    22
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712841 SKU, 25712841 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    2300 CBCP
    Alternate Manufacturer Part No.
    92971
    Beam Spread
    40 °
    Color Temperature (Kelvin)
    2300
    Voltage Rating
    120 V
    Price
    $
    22
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726399 SKU, 25726399 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    2300 CBCP
    Alternate Manufacturer Part No.
    Beam Spread
    40 °
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    120 V
    Price
    $
    22
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726401 SKU, 25726401 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    5500 CBCP
    Alternate Manufacturer Part No.
    92972
    Beam Spread
    25 °
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    120 V
    Price
    $
    22
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available