GE Lighting LED7DP203W830/35 LED PAR20 7W, 35° Beam Spread | Graybar Store
GE Lighting - LED PAR20 7W, 35° Beam Spread - LED7DP203W830/35
+ / - Hover over image to Zoom
Other Views

    LED PAR20 7W, 35° Beam Spread

    Manufacturer: GE Lighting
    Manufacturer #: LED7DP203W830/35
    SKU: 25724834
    $14.69
    Checking Pricing
         
    Color:White
    Initial Lumens:520
    Rated Life (Hour):25000
    Wattage:7
    Beam Spread:35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DP203W830/35
    • Color White
    • Base Type Medium
    • Beam Spread 35
    • Bulb Shape PAR20
    • Initial Lumens 520
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 7
    • SAP Material Type ZSTD
    Product Overview:
    LED white PAR20 120V 7W lamp with medium base, 35° beam spread, initial lumens 520, 25000 rated life hour for floodlight usage.
    • Dimmable
    • Damp Location Rating
    • CRI 80
    • Color Temperature 3000K
    • Energy Star®
    • Alternate Part Number: 93347