Lithonia Lighting OLWP 11 PE BZ M4 LED Outdoor Light | Graybar Store
Lithonia Lighting - LED Outdoor Light - OLWP 11 PE BZ M4
+ / - Hover over image to Zoom
Other Views

    LED Outdoor Light

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLWP 11 PE BZ M4
    SKU: 25500613
    $108.16
    Checking Pricing
         
    Additional Features:Light Commercial Application; Outdoor; Residential
    Wattage:20 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:1096
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLWP 11 PE BZ M4
    • Additional Features Light Commercial Application; Outdoor; Residential
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 1096
    • Rated Life (Hour) 50000 hr
    • Wattage 20 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OLWP LED Outdoor Light, Wattage: 20 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 1096 Lumens, Color Temperature (Kelvin): 4000 K