Lithonia Lighting DSXF2 LED 3 A530/40K FL 120 YKC62PEDDBXD LED Outdoor Flood Luminaire | Graybar Store
Lithonia Lighting - LED Outdoor Flood Luminaire - DSXF2 LED 3 A530/40K FL 120 YKC62PEDDBXD
+ / - Hover over image to Zoom
Other Views

    LED Outdoor Flood Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF2 LED 3 A530/40K FL 120 YKC62PEDDBXD
    SKU: 25784263
    $489.16
    Checking Pricing
         
    Color Temperature (Kelvin):3000/4000 K
    Additional Features:Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage:102 W
    Input Voltage:120 V
    Rated Life (Hour):100000 hr
    Lumens:10532
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF2 LED 3 A530/40K FL 120 YKC62PEDDBXD
    • Additional Features Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    • Color Temperature (Kelvin) 3000/4000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 10532
    • Rated Life (Hour) 100000 hr
    • Series D, Size 2
    • Wattage 102 W
    • Country of Origin US - USA
    Product Overview:
    DSXF2 LED Outdoor Flood Luminaire, Wattage: 102 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 10532 Lumens, Color Temperature (Kelvin): 3000/4000 K