Lithonia Lighting DSXF2 LED 3 50K M2 LED Outdoor Flood Luminaire | Graybar Store
Lithonia Lighting - LED Outdoor Flood Luminaire - DSXF2 LED 3 50K M2
+ / - Hover over image to Zoom
Other Views

    LED Outdoor Flood Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF2 LED 3 50K M2
    SKU: 25457822
    $474.44
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Additional Features:Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage:102 W
    Input Voltage:120 to 277 V
    Rated Life (Hour):100000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF2 LED 3 50K M2
    • Additional Features Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    • Color Temperature (Kelvin) 5000
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Rated Life (Hour) 100000
    • Series D, Size 2
    • Wattage 102 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DSXF2 LED Outdoor Flood Luminaire, Wattage: 102 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Color Temperature (Kelvin): 5000 K