Lithonia Lighting DSXF1 LED 2 50K M4 LED Outdoor Flood Luminaire | Graybar Store
Lithonia Lighting - LED Outdoor Flood Luminaire - DSXF1 LED 2 50K M4
+ / - Hover over image to Zoom
Other Views

    LED Outdoor Flood Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF1 LED 2 50K M4
    SKU: 25457821
    $432.85
    Checking Pricing
         
    Additional Features:Chip on Board LED Technology
    Wattage:42 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000
    Rated Life (Hour):100000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF1 LED 2 50K M4
    • Additional Features Chip on Board LED Technology
    • Color Temperature (Kelvin) 5000
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Rated Life (Hour) 100000
    • Wattage 42 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DSXF1 LED LED Outdoor Flood Luminaire, Wattage: 42 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Color Temperature (Kelvin): 5000 K