Edwards Signaling 105XBRIRGA24D Chameleon XTRA-BRITETM™ LED Multi-Status Indicator | Graybar Store
Edwards Signaling - Chameleon XTRA-BRITETM™ LED Multi-Status Indicator - 105XBRIRGA24D
+ / - Hover over image to Zoom
Other Views

    Chameleon XTRA-BRITETM™ LED Multi-Status Indicator

    Manufacturer: Edwards Signaling
    Manufacturer #: 105XBRIRGA24D
    SKU: 25398621
    $442.83
    Checking Pricing
         
    Additional Features:Immune to shock and vibration; PLC Compatible; XTRA-SAFE Technology enables status indication
    Height (Inches):4.625
    Mount Type:Conduit; Panel
    Width (Inches):4.5
    Lens Color:Amber; Green; Red
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 105XBRIRGA24D
    • Voltage (Volts) 24
    • Additional Features Immune to shock and vibration; PLC Compatible; XTRA-SAFE Technology enables status indication
    • Height (Inches) 4.625
    • Lens Color Amber; Green; Red
    • Mount Type Conduit; Panel
    • Width (Inches) 4.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    XTRA-BRITE™ 105XBRi LED Multi-Status Indicator, Voltage (Volts): 24 V dc, Height (Inches): 4.625 in, Width (Inches): 4.5 in, Lens Color: Amber; Green; Red, Mount Type: Conduit; Panel