GE Lighting LED MRX16 Directional 12V GU5.3 | Graybar Store
GE Lighting - LED MRX16 Directional 12V GU5.3
+ / - Hover over image to Zoom
Other Views

    LED MRX16 Directional 12V GU5.3

    Manufacturer: GE Lighting
         

    LED MRX16 directional lamp with 2-pin base used for high output in decorative lighting applications.

    • Manufacturer GE Lighting
    • Base Type GU53
    • Bulb Shape MRX16
    • Voltage 12
    Select Filter Options Below ( 1 items found )
    Color:White
    Initial Lumens:400 Lumens
    Rated Life (Hour):25000
    Wattage:7 W
    Beam Spread:25 °
    Voltage Rating:12 V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:39360
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Beam Spread
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED7DMRX16827/25
    25723168
    White
    400 Lumens
    25000
    7 W
    25 °
    12 V
    2700
    39360
    $
    24
    .37
    /
    EA
    25723168
    Color
    White
    Initial Lumens
    400 Lumens
    Rated Life (Hour)
    25000
    Wattage
    7 W
    Beam Spread
    25 °
    Voltage Rating
    12 V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    39360
    $
    24
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25723168 SKU, 25723168 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    7 W
    Beam Spread
    25 °
    Voltage Rating
    12 V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    39360
    Price
    $
    24
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available