GE Lighting LED4GU10/NFL/TP LED MR16 GU10 4W | Graybar Store
GE Lighting - LED MR16 GU10 4W - LED4GU10/NFL/TP
+ / - Hover over image to Zoom
Other Views

    LED MR16 GU10 4W

    Manufacturer: GE Lighting
    Manufacturer #: LED4GU10/NFL/TP
    SKU: 25269364
    $34.16
    Checking Pricing
         
    Color:Silver
    Rated Life (Hour):15000
    Wattage:4
    Color Temperature (Kelvin):3050
    Alternate Manufacturer Part No.:75865
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4GU10/NFL/TP
    • Color Silver
    • Alternate Manufacturer Part No. 75865
    • Base Type GU10
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3050
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4
    • SAP Material Type ZSTD
    Product Overview:
    LED non-dimming directional silver MR16 4W lamp with GU10 base, initial lumens 3050, 15000 rated life hour for general purpose use.
    • CRI 82
    • Dry Location Rating
    • Deco Light