GE Lighting LED7XDMR16S82725 LED MR16 Directional Initial Lumen 480-25° Beam Spread | Graybar Store
GE Lighting - LED MR16 Directional Initial Lumen 480-25° Beam Spread - LED7XDMR16S82725
+ / - Hover over image to Zoom
Other Views

    LED MR16 Directional Initial Lumen 480-25° Beam Spread

    Manufacturer: GE Lighting
    Manufacturer #: LED7XDMR16S82725
    SKU: 25566473
    $29.64
    Checking Pricing
         
    Color:Silver
    Initial Lumens:480
    Rated Life (Hour):25000
    Wattage:7
    Beam Spread:25
    Alternate Manufacturer Part No.:69951
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7XDMR16S82725
    • Color Silver
    • Alternate Manufacturer Part No. 69951
    • Base Type GU5.3
    • Beam Spread 25
    • Bulb Shape MR16
    • Initial Lumens 480
    • Rated Life (Hour) 25000
    • Voltage 12
    • Wattage 7
    • SAP Material Type ZSTD
    Product Overview:
    LED silver MR16 7W lamp with 2-pin base, 25° beam spread, initial lumens 480, 25000 rated life hour for high output in decorative lighting applications.
    • Dimmable
    • CRI 80
    • Color Temperature 2700K
    • 15° Beam Spread