GE Lighting LED MR16 Directional 12V GU5.3 | Graybar Store
GE Lighting - LED MR16 Directional 12V GU5.3
+ / - Hover over image to Zoom
Other Views

    LED MR16 Directional 12V GU5.3

    Manufacturer: GE Lighting
         

    LED MR16 directional lamp with 2-pin base used for high output in decorative lighting applications.

    • Dimmable
    • UL Dry Rated
    • Energy-efficient
    See More >>
    • Manufacturer GE Lighting
    • Base Type GU5.3
    • Bulb Shape MR16
    • Voltage 12
    Select Filter Options Below ( 1 items found )
    Color:Silver
    Initial Lumens:390
    Rated Life (Hour):25000
    Wattage:7
    Beam Spread:25
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Beam Spread
    Price
    LED7DMR16D830/25
    25566474
    Silver
    390
    25000
    7
    25
    $
    28
    .98
    /
    EA
    25566474
    Color
    Silver
    Initial Lumens
    390
    Rated Life (Hour)
    25000
    Wattage
    7
    Beam Spread
    25
    $
    28
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25566474 SKU, 25566474 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    7
    Beam Spread
    25
    Price
    $
    28
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available