GE Lighting LED MR16 Directional 12V 2-Pin | Graybar Store
GE Lighting - LED MR16 Directional 12V 2-Pin
+ / - Hover over image to Zoom
Other Views

    LED MR16 Directional 12V 2-Pin

    Manufacturer: GE Lighting
         

    LED7X MR16 directional lamp with 2-pin base used for high output in decorative lighting applications.

    • Dimmable
    • UL Dry Rated
    • Energy-efficient
    See More >>
    • Manufacturer GE Lighting
    • Base Type GU5.3
    • Bulb Shape MR16
    • Voltage 12
    Select Filter Options Below ( 1 items found )
    Color:Silver
    Initial Lumens:480
    Rated Life (Hour):25000
    Wattage:7
    Beam Spread:25
    Alternate Manufacturer Part No.:69951
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Beam Spread
    Alternate Manufacturer Part No.
    Price
    LED7XDMR16S82725
    25566473
    Silver
    480
    25000
    7
    25
    69951
    $
    29
    .64
    /
    EA
    25566473
    Color
    Silver
    Initial Lumens
    480
    Rated Life (Hour)
    25000
    Wattage
    7
    Beam Spread
    25
    Alternate Manufacturer Part No.
    69951
    $
    29
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25566473 SKU, 25566473 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    7
    Beam Spread
    25
    Alternate Manufacturer Part No.
    69951
    Price
    $
    29
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available