Totevision LED-3206HDT LED Monitor HDMI | Graybar Store
Totevision - LED Monitor HDMI - LED-3206HDT
+ / - Hover over image to Zoom
Other Views

    LED Monitor HDMI

    Manufacturer: Totevision
    Manufacturer #: LED-3206HDT
    SKU: 25817300
    $247.27
    Checking Pricing
         
    Additional Features:1080i/p HD Display; 3D Comb Filter Digital Signal Processing; High Contrast Ratio; Wide Viewing Angle
    Size:32 in
    Resolution:1366 x 768
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Totevision
    • Manufacturer # LED-3206HDT
    • Size 32 in
    • Additional Features 1080i/p HD Display; 3D Comb Filter Digital Signal Processing; High Contrast Ratio; Wide Viewing Angle
    • Resolution 1366 x 768
    • SAP Material Type ZSTD
    Product Overview:
    LCD TV/Monitor, Resolution: 1366 x 768, Size: 32 in