Samsung Techwin SMT-2232 Samsung LED Monitor | Graybar Store
Samsung Techwin - Samsung LED Monitor - SMT-2232
+ / - Hover over image to Zoom
Other Views

    Samsung LED Monitor

    Manufacturer: Samsung Techwin
    Manufacturer #: SMT-2232
    SKU: 25639829
    $684.39
    Checking Pricing
         
    Additional Features:1000:1 Contrast Ratio; DNIe (Digital Natural Image engine); Tempered Glass Screen
    Size:22 in
    Resolution:1920 x 1080
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SMT-2232
    • Size 22 in
    • Additional Features 1000:1 Contrast Ratio; DNIe (Digital Natural Image engine); Tempered Glass Screen
    • Resolution 1920 x 1080
    • SAP Material Type ZSTD
    Product Overview:
    LED Monitor, Resolution: 1920 x 1080, Size: 22 in