Cooper Lighting (Eaton) 22SR-LD2-29-C-UNV-L840-CD1-U LED Module Troffer | Graybar Store
Cooper Lighting (Eaton) - LED Module Troffer - 22SR-LD2-29-C-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Module Troffer

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22SR-LD2-29-C-UNV-L840-CD1-U
    SKU: 25807769
    $146.41
    Checking Pricing
         
    Additional Features:Commercial Office Spaces; Hospitals; Retail And Other Indoor Ambient Applications; Schools
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:23.4 W
    Lumen Output:2900 Lumens
    Color Temperature (Kelvin):4000 K
    Lumens:3007
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22SR-LD2-29-C-UNV-L840-CD1-U
    • Color White
    • Additional Features Commercial Office Spaces; Hospitals; Retail And Other Indoor Ambient Applications; Schools
    • Brand SkyRidge
    • Color Temperature (Kelvin) 4000 K
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type LED
    • Lamp Watts 23.4 W
    • Lumen Output 2900 Lumens
    • Lumens 3007
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    SkyRidge™ 22SR LED Module Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 23.4 W