Cooper Lighting (Eaton) 14SR-LD2-41-C-UNV-EL14W-L850-CD1-U LED Module Troffer | Graybar Store
Cooper Lighting (Eaton) - LED Module Troffer - 14SR-LD2-41-C-UNV-EL14W-L850-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Module Troffer

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 14SR-LD2-41-C-UNV-EL14W-L850-CD1-U
    SKU: 25807758
    $422.95
    Checking Pricing
         
    Additional Features:Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:14 W
    Lumen Output:4100 Lumens
    Color Temperature (Kelvin):5000 K
    Lumens:4528
    Fixture Size (feet):1 x 4 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 14SR-LD2-41-C-UNV-EL14W-L850-CD1-U
    • Color White
    • Additional Features Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    • Brand Metalux Encounter
    • Color Temperature (Kelvin) 5000 K
    • Fixture Size (feet) 1 x 4 ft
    • Lamp Type LED
    • Lamp Watts 14 W
    • Lumen Output 4100 Lumens
    • Lumens 4528
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Metalux® Encounter™ 14SR LED Module Troffer, Lamp Type: LED, Fixture Size (Feet): 1 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 14 W