Cooper Lighting (Eaton) 24CZ-LD4-40-UNV-L835-CD1-U LED Module Troffer | Graybar Store
Cooper Lighting (Eaton) - LED Module Troffer - 24CZ-LD4-40-UNV-L835-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Module Troffer

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24CZ-LD4-40-UNV-L835-CD1-U
    SKU: 25713045
    $198.17
    Checking Pricing
         
    Additional Features:Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:33.4 W
    Lumen Output:4000 Lumens
    Color Temperature (Kelvin):3500 K
    Lumens:3941
    Fixture Size (feet):2 x 4 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24CZ-LD4-40-UNV-L835-CD1-U
    • Color White
    • Additional Features Digital Addressable Lighting Interface (DALI) Drivers; Four Auxiliary Fixture End Suspension Points; Integral Grid-Lock;
    • Brand Metalux;Eaton
    • Color Temperature (Kelvin) 3500 K
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type LED
    • Lamp Watts 33.4 W
    • Lumen Output 4000 Lumens
    • Lumens 3941
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux®;Eaton Cruze LED LED Module Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 33.4 W