Lithonia Lighting 4BEMW LED 27K M6 LED Module | Graybar Store
Lithonia Lighting - LED Module - 4BEMW LED 27K M6
+ / - Hover over image to Zoom
Other Views

    LED Module

    Manufacturer: Lithonia Lighting
    Manufacturer #: 4BEMW LED 27K M6
    SKU: 25685880
    $27.45
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 4BEMW LED 27K M6
    • Color White
    • Lamp Type LED
    • Series E Series
    • Insulation Rating IC; Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    E LED Module, White, Lamp Type: LED, Insulation Rating: IC; Non-IC