Cooper Lighting (Eaton) ML5612935 LED Module | Graybar Store
Cooper Lighting (Eaton) - LED Module - ML5612935
+ / - Hover over image to Zoom
Other Views

    LED Module

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ML5612935
    SKU: 25654088
    Price pending
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ML5612935
    • Fixture Type 5 in Housing; 6 in Housing
    • Housing Compatibility ML56
    • Lamp Type LED
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo®;Eaton LED Module, Air Rating: Airtight, Voltage Rating: 120 to 277 V, ML56, Lamp Type: LED, Fixture Type: 5 in Housing; 6 in Housing