Lithonia Lighting 5BPMW LED M6 LED Module | Graybar Store
Lithonia Lighting - LED Module - 5BPMW LED M6
+ / - Hover over image to Zoom
Other Views

    LED Module

    Manufacturer: Lithonia Lighting
    Manufacturer #: 5BPMW LED M6
    SKU: 25575687
    Price pending
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 5BPMW LED M6
    • Color White
    • Lamp Type LED
    • Series 5BPMW Series
    • Insulation Rating IC; Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Center2Edge™ 5BPMW LED Module, White, Lamp Type: LED, Insulation Rating: IC; Non-IC