Cooper Lighting (Eaton) ERW6840 LED Module | Graybar Store
Cooper Lighting (Eaton) - LED Module - ERW6840
+ / - Hover over image to Zoom
Other Views

    LED Module

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERW6840
    SKU: 25457216
    $174.97
    Checking Pricing
         
    Electrical Connector Type:Luminaire Connector
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERW6840
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 6 in Housing
    • Housing Compatibility ERW
    • Lamp Type LED
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® LED Module, Air Rating: Airtight, ERW, Lamp Type: LED, Fixture Type: 6 in Housing