Hubbell Wiring Device - Kellems HBLWL25LED LED Maintenance Worklight | Graybar Store
Hubbell Wiring Device - Kellems - LED Maintenance Worklight - HBLWL25LED
+ / - Hover over image to Zoom
Other Views

    LED Maintenance Worklight

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLWL25LED
    SKU: 25699154
    $107.09
    Checking Pricing
         
    Voltage Rating:125 V
    Wattage:9 W
    Cable Length (Feet):25.0
    Cord Type:18/2-SJTOW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLWL25LED
    • Cable Length (Feet) 25.0
    • Cord Type 18/2-SJTOW
    • Lamp Type LED
    Product Overview:
    HBL LED Maintenance Worklight, Lamp Type: LED, Cable Length (Feet): 25 ft, Wattage: 9 W, Voltage Rating: 125 V, Cord Type: 18/2-SJTOW