Lithonia Lighting TDD LED 2 50K 120 PER M4 LED Luminaire | Graybar Store
Lithonia Lighting - LED Luminaire - TDD LED 2 50K 120 PER M4
+ / - Hover over image to Zoom
Other Views

    LED Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: TDD LED 2 50K 120 PER M4
    SKU: 25690524
    $142.76
    Checking Pricing
         
    Additional Features:Energy-Efficient LED Technology; Long-Lasting; Twist-Lock Photocell Included
    Wattage:37 W
    Input Voltage:120 V
    Color Temperature (Kelvin):5000 K
    Lumens:3320
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TDD LED 2 50K 120 PER M4
    • Additional Features Energy-Efficient LED Technology; Long-Lasting; Twist-Lock Photocell Included
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 3320
    • Rated Life (Hour) 100000 hr
    • Wattage 37 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TDD LED LED Luminaire, Wattage: 37 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 3320 Lumens, Color Temperature (Kelvin): 5000 K