GE Lighting ET220A2AVWHTE LED Luminaire | Graybar Store
GE Lighting - LED Luminaire - ET220A2AVWHTE
+ / - Hover over image to Zoom
Other Views

    LED Luminaire

    Manufacturer: GE Lighting
    Manufacturer #: ET220A2AVWHTE
    SKU: 25567502
    $303.96
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:42 W
    Lumen Output:3700 Lumens
    Color Temperature (Kelvin):3500
    Fixture Size (feet):2 x 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ET220A2AVWHTE
    • Color White
    • Brand Lumination
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2 x 2
    • Lamp Type LED
    • Lamp Watts 42 W
    • Lumen Output 3700 Lumens
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Lumination™ ET22 LED Luminaire, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 42 W