Crouse Hinds (Eaton) EVLL7LC0/UNV1 LED Luminaire | Graybar Store
Crouse Hinds (Eaton) - LED Luminaire - EVLL7LC0/UNV1
+ / - Hover over image to Zoom
Other Views

    LED Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EVLL7LC0/UNV1
    SKU: 25481635
    $3,031.46
    Checking Pricing
         
    Additional Features:General Lighting In Areas; Quick-Connect Design
    Wattage:85 W
    Input Voltage:108 to 250 V DC; 120 to
    Color Temperature (Kelvin):5000 K
    Lumens:8293
    Rated Life (Hour):60000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EVLL7LC0/UNV1
    • Additional Features General Lighting In Areas; Quick-Connect Design
    • Brand Hazard Gard
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 108 to 250 V DC; 120 to
    Product Overview:
    Hazard Gard® LED Luminaire, Wattage: 85 W, Lamp Type: LED, Input Voltage: 108 to 250 V DC; 120 to 277 V AC, Lumens: 8293 Lumens, Color Temperature (Kelvin): 5000 K