Crouse Hinds (Eaton) PFM11LCY/UNV1 76 LED Luminaire | Graybar Store
Crouse Hinds (Eaton) - LED Luminaire - PFM11LCY/UNV1 76
+ / - Hover over image to Zoom
Other Views

    LED Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PFM11LCY/UNV1 76
    SKU: 25419069
    $2,770.44
    Checking Pricing
         
    Additional Features:General Lighting In Areas; Quick-Connect Design
    Wattage:99 W
    Input Voltage:108 to 250 V DC; 120 to 277 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:11107
    Rated Life (Hour):60000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PFM11LCY/UNV1 76
    • Additional Features General Lighting In Areas; Quick-Connect Design
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 108 to 250 V DC; 120 to 277 V AC
    • Lamp Type LED
    Product Overview:
    Champ® PFM LED Luminaire, Wattage: 99 W, Lamp Type: LED, Input Voltage: 108 to 250 V DC; 120 to 277 V AC, Lumens: 11107 Lumens, Color Temperature (Kelvin): 5000 K