Fluke LM-200LED LED Light Meter | Graybar Store
Fluke - LED Light Meter - LM-200LED
+ / - Hover over image to Zoom
Other Views

    LED Light Meter

    Manufacturer: Fluke
    Manufacturer #: LM-200LED
    SKU: 25318487
    $119.40
    Checking Pricing
         
    Power Source:9 Battery (NEDA 1604, IEC 6F22, JIS 006P) V
    Rating:600 V Cat III; CE Certified; IEN61010-1
    Display Type:LCD; LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # LM-200LED
    • Display Type LCD; LED
    • Power Source 9 Battery (NEDA 1604, IEC 6F22, JIS 006P) V
    • Rating 600 V Cat III; CE Certified; IEN61010-1
    • For Use With Amprobe LM-200 LED Light Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® LED Light Meter, Power Source: 9 Battery (NEDA 1604, IEC 6F22, JIS 006P) V, Rating: 600 V Cat III; CE Certified; IEN61010-1, Display Type: LCD; LED, Includes Protective Sensor Cap