Pentair Hoffman LEDA1M35 LED Light Kit | Graybar Store
Pentair Hoffman - LED Light Kit - LEDA1M35
+ / - Hover over image to Zoom
Other Views

    LED Light Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LEDA1M35
    SKU: 25528078
    $140.46
    Checking Pricing
         
    Watts:5W
    Width (Inches):13.82 in.
    Voltage (Volts):90 to 260
    Material:Steel
    Height (Inches):1.33 in.
    Size:13.82 W x 1.34 H x 1.26 Dia in
    Use With:Remote Enclosures
    Mounting Type:Magnetic Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LEDA1M35
    • Size 13.82 W x 1.34 H x 1.26 Dia in
    • Voltage (Volts) 90 to 260
    • Type LED Light Kit
    • Height (Inches) 1.33 in.
    • Mounting Type Magnetic Mount
    • Watts 5W
    • Width (Inches) 13.82 in.
    • Material Steel
    • Use With Remote Enclosures
    Product Overview:
    Hoffman® LED Light Kit, Steel, Size: 13.82 W x 1.34 H x 1.26 Dia in, Magnetic Mount