Pentair Hoffman LEDD1M35 LED Light Kit | Graybar Store
Pentair Hoffman - LED Light Kit - LEDD1M35
+ / - Hover over image to Zoom
Other Views

    LED Light Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LEDD1M35
    SKU: 25525500
    $201.73
    Checking Pricing
         
    Watts:5W
    Depth (Inches):1.26 in.
    Width (Inches):13.82 in.
    Voltage (Volts):20 to 60
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LEDD1M35
    • Voltage (Volts) 20 to 60
    • Type LED Light Kit
    • Depth (Inches) 1.26 in.
    • Watts 5W
    • Width (Inches) 13.82 in.
    • Material Steel
    • Country of Origin DE - Germany
    Product Overview:
    Hoffman® LED Light Kit, Steel