Pentair Hoffman LED24V15 LED Light | Graybar Store
Pentair Hoffman - LED Light - LED24V15
+ / - Hover over image to Zoom
Other Views

    LED Light

    Manufacturer: Pentair Hoffman
    Manufacturer #: LED24V15
    SKU: 25284311
    $305.05
    Checking Pricing
         
    Height (Inches):1.25 in.
    Depth (Inches):1.79 in.
    Width (Inches):15 in.
    Voltage (Volts):24
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LED24V15
    • Voltage (Volts) 24
    • Type LED Enclosure Light
    • Depth (Inches) 1.79 in.
    • Height (Inches) 1.25 in.
    • Width (Inches) 15 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® LED Light, Aluminum