GE Lighting LED130/2M400/740 LED Lamp, HID Replacement, Open or Enclosed Fixture, Mogul Screw Base (EX39), 130W, 4000K Color Temperature | Graybar Store
GE Lighting - LED Lamp, HID Replacement, Open or Enclosed Fixture, Mogul Screw Base (EX39), 130W, 4000K Color Temperature - LED130/2M400/740
+ / - Hover over image to Zoom
Other Views

    LED Lamp, HID Replacement, Open or Enclosed Fixture, Mogul Screw Base (EX39), 130W, 4000K Color Temperature

    Manufacturer: GE Lighting
    Manufacturer #: LED130/2M400/740
    SKU: 25882866
    $207.43
    Checking Pricing
         
    Initial Lumens:18,500
    Rated Life (Hour):50,000 hrs. (L70)
    Wattage:130W
    Color Temperature (Kelvin):4000K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED130/2M400/740
    • Base Type Mogul Screw (EX39)
    • Color Temperature (Kelvin) 4000K
    • Initial Lumens 18,500
    • Rated Life (Hour) 50,000 hrs. (L70)
    • Wattage 130W
    • SAP Material Type ZSTD
    Product Overview:
    LED 130W lamp with mogul screw base, 4000K color temperature and 18,500 initial lumens ideal for HID replacement applications.