GE Lighting LED14LS2/850 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED14LS2/850
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED14LS2/850
    SKU: 25824805
    $14.20
    Checking Pricing
         
    Color:White
    Initial Lumens:1060 Lumens
    Rated Life (Hour):15000 hr
    Wattage:14 W
    Color Temperature (Kelvin):5000 K
    Alternate Manufacturer Part No.:35522
    Additional Features:Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED14LS2/850
    • Color White
    • Additional Features Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    • Alternate Manufacturer Part No. 35522
    • Base Type Medium
    • Bulb Shape A12
    • Color Temperature (Kelvin) 5000 K
    • Initial Lumens 1060 Lumens
    • Rated Life (Hour) 15000 hr
    • Series BrightStik
    • Voltage 120
    • Wattage 14 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 14 W, Color Temperature (Kelvin): 5000 K, Initial Lumens: 1060 Lumens, Bulb Shape: A12, Voltage Rating: 120 V