GE Lighting LED4DA15-C3/827 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED4DA15-C3/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED4DA15-C3/827
    SKU: 25823029
    $6.21
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:4 W
    Color:Clear
    Color Temperature (Kelvin):2700
    Initial Lumens:300 Lumens
    Alternate Manufacturer Part No.:34051
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DA15-C3/827
    • Color Clear
    • Alternate Manufacturer Part No. 34051
    • Base Type Medium
    • Bulb Shape A15
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 300 Lumens
    • Rated Life (Hour) 15000
    • Wattage 4 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 4 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 300 Lumens, Bulb Shape: A15, Voltage Rating: 120 V