GE Lighting LED15ET8/G/4/830 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED15ET8/G/4/830
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED15ET8/G/4/830
    SKU: 25821241
    $14.65
    Checking Pricing
         
    Initial Lumens:1900 Lumens
    Wattage:15 W
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:35790
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15ET8/G/4/830
    • Alternate Manufacturer Part No. 35790
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 1900 Lumens
    • Voltage 120
    • Wattage 15 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 15 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 1900 Lumens, Bulb Shape: T8