GE Lighting LED8ET8/G/2/850 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED8ET8/G/2/850
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED8ET8/G/2/850
    SKU: 25807384
    $12.42
    Checking Pricing
         
    Wattage:8 W
    Color Temperature (Kelvin):5000
    Initial Lumens:1100 Lumens
    Alternate Manufacturer Part No.:35779
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED8ET8/G/2/850
    • Alternate Manufacturer Part No. 35779
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1100 Lumens
    • Wattage 8 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 8 W, Color Temperature (Kelvin): 5000 K, Initial Lumens: 1100 Lumens, Bulb Shape: T8