GE Lighting LED14T8/U/840 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED14T8/U/840
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED14T8/U/840
    SKU: 25807381
    $26.63
    Checking Pricing
         
    Wattage:12 W
    Color Temperature (Kelvin):4000
    Initial Lumens:1700 Lumens
    Alternate Manufacturer Part No.:28164
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED14T8/U/840
    • Alternate Manufacturer Part No. 28164
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 1700 Lumens
    • Wattage 12 W
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 12 W, Color Temperature (Kelvin): 4000 K, Initial Lumens: 1700 Lumens, Bulb Shape: T8