GE Lighting LED14T8/DR/D3L LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED14T8/DR/D3L
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED14T8/DR/D3L
    SKU: 25807379
    $37.26
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Wattage:42 W
    Alternate Manufacturer Part No.:28174
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED14T8/DR/D3L
    • Alternate Manufacturer Part No. 28174
    • Wattage 42 W
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Lightech™ LED Lamp, Wattage: 42 W, Voltage Rating: 120 to 277 V