GE Lighting LED7DG25-W3/827 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED7DG25-W3/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7DG25-W3/827
    SKU: 25803445
    $13.81
    Checking Pricing
         
    Color:White
    Initial Lumens:500 Lumens
    Rated Life (Hour):15000 hr
    Wattage:7 W
    Additional Features:Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating:120 V
    Color Temperature (Kelvin):2700 K
    Alternate Manufacturer Part No.:21255
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DG25-W3/827
    • Color White
    • Additional Features Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    • Alternate Manufacturer Part No. 21255
    • Base Type Medium
    • Bulb Shape G25
    • Color Temperature (Kelvin) 2700 K
    • Initial Lumens 500 Lumens
    • Rated Life (Hour) 15000 hr
    • Voltage 120
    • Wattage 7 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 7 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 500 Lumens, Bulb Shape: G25, Voltage Rating: 120 V