GE Lighting LED4D/P16/NFLTP LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED4D/P16/NFLTP
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED4D/P16/NFLTP
    SKU: 25803066
    $12.10
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:4 W
    Color:White
    Color Temperature (Kelvin):3000
    Initial Lumens:250 Lumens
    Beam Spread:35 °
    Alternate Manufacturer Part No.:26383
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4D/P16/NFLTP
    • Color White
    • Alternate Manufacturer Part No. 26383
    • Base Type Medium
    • Beam Spread 35 °
    • Bulb Shape PAR16
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 250 Lumens
    • Rated Life (Hour) 25000
    • Wattage 4 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 4 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 250 Lumens, Bulb Shape: PAR16, Voltage Rating: 120 V