GE Lighting LED11DA19827GU24 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED11DA19827GU24
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED11DA19827GU24
    SKU: 25784108
    $23.01
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:11 W
    Color:White
    Color Temperature (Kelvin):2700
    Initial Lumens:800 Lumens
    Alternate Manufacturer Part No.:74357
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED11DA19827GU24
    • Color White
    • Alternate Manufacturer Part No. 74357
    • Base Type GU24
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 800 Lumens
    • Rated Life (Hour) 25000
    • Wattage 11 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 11 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 800 Lumens, Bulb Shape: A19, Voltage Rating: 120 V