GE Lighting LED7XDMR16-V2725 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED7XDMR16-V2725
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7XDMR16-V2725
    SKU: 25783727
    $14.10
    Checking Pricing
         
    Voltage Rating:12 V
    Wattage:7 W
    Color:White
    Color Temperature (Kelvin):2700
    Initial Lumens:530 Lumens
    Beam Spread:25 °
    Alternate Manufacturer Part No.:39542
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7XDMR16-V2725
    • Color White
    • Alternate Manufacturer Part No. 39542
    • Base Type GU53
    • Beam Spread 25 °
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 530 Lumens
    • Rated Life (Hour) 25000
    • Wattage 7 W
    • Voltage Rating 12 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 7 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 530 Lumens, Bulb Shape: MR16, Voltage Rating: 12 V